Terminal Block, Fused Disconnect, Pivoting Fuse Holder, 10A, 800V

Item #: 60835

Cat #: 51214104

UPC: 045454871578

Documents & Guides
Terminal Block, Fused Disconnect, Pivoting Fuse Holder, 10 Amp, 800 Volt, Gray, #281-623/281-417
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fused Disconnect, Pivoting Fuse Holder, 10 Amp, 800 Volt, Gray, #281-623/281-417
Also known as: 045454871578, 51214104

Specifications

Type: Terminal Block, Fused Disconnect
Volts AC: 800
Amps: 10
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, Fused Disconnect
Amps: 10
Color: Gray
Volts AC: 800
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)