MLB U1252-RRL-KK-K1-SLVG 200A 2 POS

Item #: 608215

Cat #: U1252-RRL-KK-K1-SLVG

UPC: 784572585546

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLB U1252-RRL-KK-K1-SLVG 200A 2 POS 4-6T GS 58554

Overview

MLB U1252-RRL-KK-K1-SLVG 200A 2 POS 4-6T GS 58554
Also known as: 784572585546, U1252-RRL-KK-K1-SLVG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)