4 RND BOX 21.0 CU IN 16 IN HGR GRD

Item #: 607906

Cat #: PC234-16G

UPC: 085339983071

Sign In or Register to view pricing and more.
Documents & Guides
23.0 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, ground strap - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Polycarbonate - thermoplastic box with galvanized adjustable stabilizer bar - Size: Depth=2 15/16", Dia=4" - Mount with Adjustable bar hanger - max 16" on center Joist application

Overview

23.0 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, ground strap - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Polycarbonate - thermoplastic box with galvanized adjustable stabilizer bar - Size: Depth=2 15/16", Dia=4" - Mount with Adjustable bar hanger - max 16" on center Joist application
Also known as: 085339983071, PC234-16G

Specifications

Material: Polycarbonate, Thermoplastic
Color: Black
Material: Polycarbonate, Thermoplastic
Color: Black

Customer Reviews

No reviews for this product
(0)