SLIMWALL 62W COOL BL 120V

Item #: 607547

Cat #: SLIM62/BL

UPC: 019813104393

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 6395 Lumens Slim 62W Bilevel Bronze

Overview

Wall Packs 6395 Lumens Slim 62W Bilevel Bronze
Also known as: 019813104393, SLIM62/BL

Specifications

Wattage: 62
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 62
Color Rendering Index (CRI): 73
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)