Gooseneck 24" Arm 13W Neutral LED 11" Angled Cone Shade Black

Item #: 607535

Cat #: GN1LED13NAC11B

UPC: 019813037592

Documents & Guides
Decorative 388 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Decorative 388 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black
Also known as: 019813037592, GN1LED13NAC11B

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)