This product has been discontinued.
Outside Vertical 45° Fitting, for 2" x 2" Fiber-Duct, Yellow
Item #: 60674
Cat #: FOV452X2YL
UPC: 074983702534
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Outside Vertical 45° Fitting, for 2" x 2" Fiber-Duct, Yellow
Overview
Outside Vertical 45° Fitting, for 2" x 2" Fiber-Duct, Yellow
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 45 downward angle from a straight horizontal run. Used with inside vertical 45 angle fitting FIV452X2YL or FIV454X4YL to change level of straight horizontal runs. Cover included.
Also known as: 074983702534, FOV452X2YL
Specifications
Angle: | 45° |
Color: | Yellow |
Angle: | 45° |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)