12W BR30 LED Lamp, 30K

Item #: 606650

Cat #: LED12BR30D30K

UPC: 762148243960

Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs
Also known as: 762148243960, LED12BR30D30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: Yes
Lumens: 875
Shape: BR30 (Bulged Reflector)
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)