Off Eye, Sup Grip, 1.0-1.2", Ss, Rod

Item #: 606549

Cat #: 02403041

UPC: 783585310480

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Offset Eye, Split Mesh, Rod Closing, Standard Duty, Cable Diameter Length: 1.0 Inch - 1.2 Inch, Stainless Steel, Mesh Length: 12 Inch.

Overview

Support Grip, Offset Eye, Split Mesh, Rod Closing, Standard Duty, Cable Diameter Length: 1.0 Inch - 1.2 Inch, Stainless Steel, Mesh Length: 12 Inch.
Also known as: 783585310480, 02403041

Specifications

Length: 12 in
Material: Stainless Steel
Diameter Range: 1.000 - 1.200 in
Length: 12 in
Diameter Range: 1.000 - 1.200 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)