FL IN 4W20A480V T/L

Item #: 606526

Cat #: L1620-FI

UPC: 785007162028

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 4wire 20amp 480volt Turnlok

Overview

Flanged Inlet 4wire 20amp 480volt Turnlok
Also known as: 785007162028, L1620-FI

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: L16-20P
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L16-20P

Customer Reviews

No reviews for this product
(0)