FL OUT 3W30A250V T/L

Item #: 606411

Cat #: L630-FO

UPC: 785007263039

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Flanged Outlet 3wire 30amp 250volt, Gray

Overview

Turnlok Flanged Outlet 3wire 30amp 250volt, Gray
Also known as: 785007263039, L630-FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L6-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L6-30R

Customer Reviews

No reviews for this product
(0)