RADIANT SWITCH 1P 15A 120/277V IV

Item #: 60635

Cat #: TM870-I

UPC: 785007245387

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch,1Pole 15Amp, 120/277V Grounding, Ivory

Overview

Decorator Switch,1Pole 15Amp, 120/277V Grounding, Ivory
Also known as: 785007245387, TM870-I

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Volts AC: 120, 277
Amps: 15
Color: Ivory
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)