8-Pocket Tool Pouch

Item #: 60610

Cat #: 5178

UPC: 092644550638

Sign In or Register to view pricing and more.
Documents & Guides
Tool Pouch, Pockets: 8, Includes: Knife Snap, Chain Tape Thong, Metal Tape Measure Holder, Overall Size: 11" x 10", Material: Leather, Color: Black

Overview

Tool Pouch, Pockets: 8, Includes: Knife Snap, Chain Tape Thong, Metal Tape Measure Holder, Overall Size: 11" x 10", Material: Leather, Color: Black
The Klein Tools 8-Pocket Tool Pouch is a roomy pouch for electricians, service techs, and maintenance workers. Five large utility pockets and three pockets for screwdrivers and plier make this a handy pouch for everyday tasks. Fits belts up to 2-1/2-Inch wide. Soft, pliable, black leather is durable and moisture-resistant.
Also known as: 092644550638, 5178

Specifications

Type: Pouch
Length: 11 in
Width: 10 in
Standards: California Proposition 65
Type: Pouch
Width: 10 in
Length: 11 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)