Legend Plate, Blank, 48mm x 48mm

Item #: 60598

Cat #: 194L-B4

UPC: 662072584736

Documents & Guides
Legend Plate, Blank, 48 mm x 48 mm, for 194L, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, Blank, 48 mm x 48 mm, for 194L, 10 per Package
Also known as: 662072584736, 194L-B4

Specifications

Type: Legend Plate
Size: 48 x 48 mm
Type: Legend Plate
Size: 48 x 48 mm

Customer Reviews

No reviews for this product
(0)