TeSys VARIO - shaft extension - for V02...V2

Item #: 832653

Cat #: VZ30

UPC: 785901552192

TeSys VARIO - shaft extension - for V02...V2
Sign In or Register to view pricing and more.

Overview

TeSys VARIO - shaft extension - for V02...V2
TeSys Vario shaft extension, for TeSys Vario switch bodies V02 to V2. It allows the operation of a switch body located on the back of enclosure with a door-mounted handle. Possible distance between back of enclosure and door 400-430mm. Green Premium compliant (RoHS/REACh).
Also known as: 785901552192, VZ30

Specifications

Type: Extension Shaft, Disconnect Switch
Mounting: Device
Length: 16.900 in
Standards: California Proposition 65
Type: Extension Shaft, Disconnect Switch
Length: 16.900 in
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)