ITE NGB1B015B BREAKER NGB 1P 15A

Item #: 605922

Cat #: NGB1B015B

UPC: 783643413931

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE NGB1B015B BREAKER NGB 1P 15A 347V 14KA LD LUG

Overview

ITE NGB1B015B BREAKER NGB 1P 15A 347V 14KA LD LUG
Also known as: 783643413931, NGB1B015B

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)