Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic

Item #: 605856

Cat #: 3300-2Z2K

UPC: 085339147022

Switch/Outlet Box with Bracket, Depth: 3 Inch, 3-Gang, Cubic Inches: 46, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box with Bracket, Depth: 3 Inch, 3-Gang, Cubic Inches: 46, Non-Metallic
Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339147022, 3300-2Z2K

Specifications

Gangs: 3
Depth: 3 in
Mounting: Bracket
Height: 3 3/4 in
Width: 5 11/16 in
Cubic Inches: 46 in³
Gangs: 3
Mounting: Bracket
Width: 5 11/16 in
Depth: 3 in
Height: 3 3/4 in
Cubic Inches: 46 in³

Customer Reviews

No reviews for this product
(0)