KIC 16037BBR27 12V LED 14W 35 DEG

Item #: 605750

Cat #: 16037BBR27

UPC: 783927396783

Sign In or Register to view pricing and more.
Documents & Guides
KIC 16037BBR27 12V LED 14W 35 DEG FL WELL 27K

Overview

KIC 16037BBR27 12V LED 14W 35 DEG FL WELL 27K
Also known as: 783927396783, 16037BBR27

Specifications

Wattage: 13.900
Wattage: 13.900

Customer Reviews

No reviews for this product
(0)