This product has been discontinued.
24-Hour Time Switch, In-Wall, 120V, 500W, 60 Hz, Color: White. Fo
Item #: 605659
Cat #: EJ351
UPC: 078275135178
Sign In or Register to view pricing and more.
24-Hour Time Switch, In-Wall, 120V, 500W, 60 Hz, Color: White. For use with: Standard (Toggle) or Decora Wallplate.
Overview
24-Hour Time Switch, In-Wall, 120V, 500W, 60 Hz, Color: White. For use with: Standard (Toggle) or Decora Wallplate.
Also known as: 078275135178, EJ351
Specifications
Range: | 24 hr |
Type: | Programmable, In-Wall |
Wattage: | 500 |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
Range: | 24 hr |
Wattage: | 500 |
Color: | White |
Type: | Programmable, In-Wall |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)