ThermTrans, Comp Label, Adhesive Polyest

Item #: 605578

Cat #: C400X600YJT

UPC: 074983344963

Sign In or Register to view pricing and more.
Thermal transfer component label, 4.00" W x 6.00" H, polyester, white, 1 label/row, 1000 pc. package quantity.

Overview

Thermal transfer component label, 4.00" W x 6.00" H, polyester, white, 1 label/row, 1000 pc. package quantity.
Panduit's thermal transfer component labels offer crisp, clear legends with superior legibility. They are designed for use with thermal transfer desktop printers, including the TDP43MY and TDP42HY printers.
Also known as: 074983344963, C400X600YJT

Specifications

Material: Polyester
Type: Label
Length: 4 in
Color: White
Width: 6 in
Material: Polyester
Length: 4 in
Width: 6 in
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)