WIREWAY ACCESSORY 10169

Item #: 604992

Cat #: 1212L90C

UPC: 784572101692

Sign In or Register to view pricing and more.
Documents & Guides
16x12x16 Wireway Elbow 90 Corners ANSI 61 Gray Steel

Overview

16x12x16 Wireway Elbow 90 Corners ANSI 61 Gray Steel
Also known as: 784572101692, 1212L90C

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)