Pulling Grip 20" L 0.75" to 1" Dia

Item #: 604778

Cat #: KPS075-2

UPC: 092644474132

Sign In or Register to view pricing and more.

Overview

Pulling Grip 20-Inch L, 0.75 to 1-Inch Dia, KPS heavy duty medium length
Also known as: 092644474132, KPS075-2

Specifications

Length: 20 in
Diameter Range: 0.750 - 0.990 in
Length: 20 in
Diameter Range: 0.750 - 0.990 in

Customer Reviews

No reviews for this product
(0)