ACS 3906-R60-00 12/4 MC-PLUS STEEL

Item #: 604426

Cat #: 3906-R60-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ACS 3906-R60-00 12/4 MC-PLUS STEEL ARMOR SOLID COPPER CONDUCTORS

Overview

ACS 3906-R60-00 12/4 MC-PLUS STEEL ARMOR SOLID COPPER CONDUCTORS
Also known as: 3906-R60-00

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)