
Fan/Fixture Box, 2" Deep with Adjustable Mounting Bar, Cubic Inches: 20
Item #: 6044
Cat #: FS420SCL
UPC: 018997125262
Fan/Fixture Box, For Suspended Ceilings, 2" Box Depth, Cubic Inches: 20, Plated Steel Installed Nm Cable Connector, Multiple Ko, For Fan/fixture Bracket Installation
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fan/Fixture Box, For Suspended Ceilings, 2" Box Depth, Cubic Inches: 20, Plated Steel Installed Nm Cable Connector, Multiple Ko, For Fan/fixture Bracket Installation
Arlington’s new all-metal fixture box is a one-piece assembly that ships ready to install on a 24" suspended ceiling grid – No assembly required. It’s tested and rated to support exit lights, security cameras, smoke and carbon monoxide detectors – and light fixtures up to 50 lbs. No more guesswork. Installers who previously attached a metal box to a bracket in the field, then added a chain or wire for support, now have an assembly that is fully tested to hold up to 50 lbs! FS420SCL is UL/CSA Listed as a complete unit: box, bracket and drop wire.
Also known as: 018997125262, FS420SCL
Specifications
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 in |
Material: | Steel |
Diameter: | 4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)