3
more

Adjustable Wrench Extra Capacity, 6-1/2-Inch
Item #: 60422
Cat #: D507-6
UPC: 092644675256
Documents & Guides
Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
Sign In or Register to view pricing and more.
Overview
Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
The Klein Tools 6-1/2-Inch Extra-Capacity Adjustable Wrench fits most nuts and bolts up to about 9/10-Inch It is designed to handle bigger jobs in confined spaces. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish.
Also known as: 092644675256, D507-6
Specifications
Type: | Wrench, Adjustable |
Length: | 6 1/4 in |
Standards: | California Proposition 65 |
Color: | Red/Metallic |
Type: | Wrench, Adjustable |
Standards: | California Proposition 65 |
Length: | 6 1/4 in |
Color: | Red/Metallic |
Customer Reviews
No reviews for this product
(0)