6-in-1 Multi-Bit Power Driver.

Item #: 604152

Cat #: 32606

UPC: 092644326066

Sign In or Register to view pricing and more.
Documents & Guides
6-in-1 Multi-Bit Power Driver. Overall Length: 5", Bits: PH #2, SQ2, SL 3/16. Hex: 1/4", 5/16", 9/16".

Overview

6-in-1 Multi-Bit Power Driver. Overall Length: 5", Bits: PH #2, SQ2, SL 3/16. Hex: 1/4", 5/16", 9/16".
Also known as: 092644326066, 32606, Quick change multi-tip

Specifications

Type: Drill Bit, Quick Connect, Kit, Magnetic
Diameter: 9/16 in, 1/4 in, 5/16 in
Standards: California Proposition 65
Type: Drill Bit, Quick Connect, Kit, Magnetic
Standards: California Proposition 65
Diameter: 9/16 in, 1/4 in, 5/16 in

Customer Reviews

No reviews for this product
(0)