Overview
THB GAT-2 3/4 BX/SURF CVR A
Also known as: 042269453753, GAT-2
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Hub Diameter: | 1 in |
Number of Hubs: | 3 |
Diameter: | 3/4 in |
Hub Diameter: | 1 in |
Material: | Aluminum |
Number of Hubs: | 3 |
Customer Reviews
No reviews for this product
(0)