Tamper Resistant Hospital Grade GFCI Receptacle

Item #: 603737

Cat #: GFR8300HOWTR

UPC: 783585383552

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White

Overview

Tamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White
Also known as: 783585383552, GFR8300HOWTR

Specifications

Type: Receptacle, GFCI
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)