LD10 Low Voltage 1-piece Single Channel

Item #: 60368

Cat #: LD10IG10-A

UPC: 074983729999

Sign In or Register to view pricing and more.
One-piece latching surface raceway with pre-applied adhesive backed tape, 10 foot length, International Gray, PVC, Length 10.00 ft.

Overview

One-piece latching surface raceway with pre-applied adhesive backed tape, 10 foot length, International Gray, PVC, Length 10.00 ft.
Also known as: 074983729999, LD10IG10-A

Specifications

Material: PVC
Length: 10 ft
Color: International Gray
Width: 1.510 in
Material: PVC
Color: International Gray
Length: 10 ft
Width: 1.510 in

Customer Reviews

No reviews for this product
(0)