N3R SCREW CVR GTTR NK NP 16172

Item #: 603142

Cat #: 6624-GSC3R-NK-NP

UPC: 784572161726

Sign In or Register to view pricing and more.
6x24x6 Screw Cover Wireway Type 3R UL Listed Steet No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back

Overview

6x24x6 Screw Cover Wireway Type 3R UL Listed Steet No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572161726, 6624-GSC3R-NK-NP

Specifications

Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)