MLB 6636-GSC1-NK-NP SCREW COVER

Item #: 603127

Cat #: 6636-GSC1-NK-NP

UPC: 784572154940

Documents & Guides
MLB 6636-GSC1-NK-NP SCREW COVER GUTTER TYPE1
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB 6636-GSC1-NK-NP SCREW COVER GUTTER TYPE1
Also known as: 784572154940, 6636-GSC1-NK-NP

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)