12W BR30 LED Lamp, 27K

Item #: 603013

Cat #: 52988301

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K
Also known as: 52988301

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 12
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)