FL OUT 4W30A600V T/L

Item #: 602967

Cat #: L1730-FO

UPC: 785007173031

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 4wire 30amp 600volt Turnlok

Overview

Flanged Outlet 4wire 30amp 600volt Turnlok
Also known as: 785007173031, L1730-FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L17-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L17-30R

Customer Reviews

No reviews for this product
(0)