AL STR 6IN 12W LADDER TRAY 12FT
Item #: 602921
Cat #: AH4-6-12-L09-144H
UPC: 626490597945
Sign In or Register to view pricing and more.
Documents & Guides
Series 4 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length with hardware
Overview
Series 4 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length with hardware
Also known as: 626490597945, AH4-6-12-L09-144H
Specifications
Width: | 12 in |
Height: | 6 in |
Length: | 12 ft |
Material: | Aluminum |
Width: | 12 in |
Length: | 12 ft |
Height: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)