Relay, 11-Pin, 3PDT, 24VDC Coil, Type K, LED Option

Item #: 602327

Cat #: CR420KPC0334

UPC: 783166596111

Documents & Guides
Relay, 11-Pin, 3-Pole Double Throw, 24 Volt DC Coil, Type K, Push to Test, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, 11-Pin, 3-Pole Double Throw, 24 Volt DC Coil, Type K, Push to Test, LED Option
Also known as: 783166596111, CR420KPC0334

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Base: 11-Pin
Poles: 3
Type: Relay, Ice Cube
Volts DC Control: 24
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)