Relay, Ice Cube, 11 Blade, 3PDT, 25A, 24VDC Coil, 240VAC Rated

Item #: 602270

Cat #: CR420HPC0334

UPC: 783166596296

Documents & Guides
Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt DC Coil, 240 Volt AC Rated, Push to Test, LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt DC Coil, 240 Volt AC Rated, Push to Test, LED
Also known as: 783166596296, CR420HPC0334

Specifications

Poles: 3
Type: Relay, Ice Cube
Amps: 25
Volts AC: 240
Base: 11-Blade
Poles: 3
Amps: 25
Base: 11-Blade
Type: Relay, Ice Cube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)