Round Fan/Fixture Mounting Box, Diameter 4-1/4"

Item #: 6022

Cat #: FB442

UPC: 018997721945

Documents & Guides
Round Fan/Fixture Mounting Box, Diameter 4-1/4 Inch, L-Shape, 4.24 x 3.77 Inch, For 1/2 Inch or 5/8 Inch Drywall, Includes Center Screw, Installed NM Cable Connector, Mud Cover, Multiple Knockouts, (2) Screws For Fan/Fixture Bracket Installation, 70 Pound Fan Rating/200 Pound Fixture Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Fan/Fixture Mounting Box, Diameter 4-1/4 Inch, L-Shape, 4.24 x 3.77 Inch, For 1/2 Inch or 5/8 Inch Drywall, Includes Center Screw, Installed NM Cable Connector, Mud Cover, Multiple Knockouts, (2) Screws For Fan/Fixture Bracket Installation, 70 Pound Fan Rating/200 Pound Fixture Rating
Our lowest cost L-shaped fan/fixture boxes mount securely to single or double joists with a shipped-in-place center screw
Also known as: 018997721945, FB442, saddle box

Specifications

Depth: 3.773 in
Mounting: Screw On
Color: Black
Depth: 3.773 in
Color: Black
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)