Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Portable Lighting, Incandescent, Brand Or Series: Water Tight, Type: Incandescent, Lamp Watts: 100, Voltage: 120 Vac, Cord Length: 12 Inch, Guard Material: Steel, Guard Type: Screwed Released, Insulated Cage With Reflector, Handle Type: Rubber
Overview
Portable Lighting, Incandescent, Brand Or Series: Water Tight, Type: Incandescent, Lamp Watts: 100, Voltage: 120 Vac, Cord Length: 12 Inch, Guard Material: Steel, Guard Type: Screwed Released, Insulated Cage With Reflector, Handle Type: Rubber
Also known as: 036283263504, 7025RIG
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Material: | Rubber |
Light Technology: | Incandescent |
Wattage: | 100 |
Material: | Rubber |
Volts AC: | 120 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)