SINGLE GANG SNAP-ON

Item #: 60191

Cat #: T70PIW

UPC: 074983725083

Sign In or Register to view pricing and more.
Snap-on single gang 106 duplex electrical/communication faceplate. Used to cover one NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame.

Overview

Snap-on single gang 106 duplex electrical/communication faceplate. Used to cover one NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame.
Snap-on single gang 106 duplex electrical/communication faceplate. Used to coverone NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame, Off White.
Also known as: 074983725083, T70PIW

Specifications

Color: White
Material: PVC
Height: 4.500 in
Width: 2.750 in
Color: White
Height: 4.500 in
Material: PVC
Width: 2.750 in

Customer Reviews

No reviews for this product
(0)