R20 14 WATT CFL

Item #: 601907

Cat #: 33114R20

UPC: 762148039457

Sign In or Register to view pricing and more.

Overview

R20 14 WATT CFL
Also known as: 762148039457, 33114R20

Specifications

Lumens: 400
Color Rendering Index (CRI): 82
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)
Lumens: 400
Color: White
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)