Fluorescent Lamp, High Output, T5, 46", 54W, 5000K
Item #: 601865
Cat #: NL-F54-T5HO-5000K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch
Overview
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch
Also known as: NL-F54-T5HO-5000K
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 5000 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 86 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 86 |
Base: | Miniature Bi-Pin (G5) |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)