Fuse, 60A, 600VAC, Class J Time Delay

Item #: 601712

Cat #: JTD060

UPC: 079458202205

Documents & Guides
60 Amp Fuse, Time Delay, Brand or Series: Class J, , Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

60 Amp Fuse, Time Delay, Brand or Series: Class J, , Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.
Also known as: 079458202205, JTD060

Specifications

Diameter: 1 1/16 in
Class: J
Length: 2 3/8 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 60
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1 1/16 in
Length: 2 3/8 in
Volts DC: 300
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Class: J
Volts AC: 600
Mounting: Cartridge
Speed: Slow Blow
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)