Finger Safe Modular Fuse Holder, 600 V, 60 A, 18 To 1 AWG Wire, 3 P

Item #: 9626

Cat #: CH60J3I

UPC: 051712630948

Documents & Guides
Finger Safe Modular Fuse Holder, 600 V, 60 A, 18 To 1 AWG Wire, 3 Poles
Sign In or Register to view pricing and more.

No associated products found.

Overview

Finger Safe Modular Fuse Holder, 600 V, 60 A, 18 To 1 AWG Wire, 3 Poles
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712630948, CH60J3I

Specifications

Type: Fuse Holder
Poles: 3
Family / Style: CH
Volts DC: 600
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Type: Fuse Holder
Family / Style: CH
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating AC: 200 kA
Poles: 3
Volts DC: 600
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)