
3Amp, 300V, 1 Piece Inline fuse + Assembly
Item #: 601691
Cat #: LGR003
UPC: 079458113075
Documents & Guides
3Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Sign In or Register to view pricing and more.
Wiremold
G20GB512 Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long
Item #: 163000
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
3Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113075, LGR003
Specifications
Mounting: | Panel |
Speed: | Fast Acting |
Volts AC: | 300 |
Amps: | 3 |
Length: | 1.820 in |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Diameter: | 0.610 in |
Mounting: | Panel |
Volts AC: | 300 |
Length: | 1.820 in |
Interrupt Rating AC: | 10 kA |
Speed: | Fast Acting |
Amps: | 3 |
Standards: | California Proposition 65 |
Diameter: | 0.610 in |
Customer Reviews
No reviews for this product
(0)