EIK 65BR40/FL-120V 65W 120V FLOOD

Item #: 601594

Cat #: 65BR40/FL-120V

UPC: 031293498014

Sign In or Register to view pricing and more.
Documents & Guides
EIK 65BR40/FL-120V 65W 120V FLOOD BR40 MEDIUM BASE

Overview

EIK 65BR40/FL-120V 65W 120V FLOOD BR40 MEDIUM BASE
Also known as: 031293498014, 65BR40/FL-120V

Specifications

Lumens: 620
Base: Medium Screw (E26)
Wattage: 65
Lumens: 620
Wattage: 65
Base: Medium Screw (E26)

Customer Reviews

No reviews for this product
(0)