![Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 6", Black Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 6", Black](https://rexel-cdn.com/products/image.jpg?i=641C19E9-DC75-4CD4-970B-57EE7AA12093&f=420)
Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 6", Black
Item #: 601580
Cat #: WCSM-24/6-150-S
UPC: 045686070329
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 6 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch
Overview
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 6 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch
Also known as: 045686070329, WCSM-24/6-150-S
Specifications
Volts AC: | 1000 |
Length: | 6 in |
Color: | Black |
Allowable Gauge Range: | 6 - 4/0 |
Volts AC: | 1000 |
Color: | Black |
Length: | 6 in |
Allowable Gauge Range: | 6 - 4/0 |
Customer Reviews
No reviews for this product
(0)