Metered Power Unit, Pedestal Base, 200A, Ringless, 4 Circuits, 240VAC

Item #: 601463

Cat #: U5137-O-FMG

UPC: 784572318892

Sign In or Register to view pricing and more.
Metered Power Unit, Pedestal Base, 200 Amp, Ringless, Double Power Head, 4 Circuits, 240 Volt AC, 1-Phase, No Main

Overview

Metered Power Unit, Pedestal Base, 200 Amp, Ringless, Double Power Head, 4 Circuits, 240 Volt AC, 1-Phase, No Main
Also known as: 784572318892, U5137-O-FMG

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Jaws: 4
Circuits: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Jaws: 4
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)