![Incandescent Lamp, R20, 45W, 130V, FL Incandescent Lamp, R20, 45W, 130V, FL](https://rexel-cdn.com/products/image.jpg?i=83C8C161-1540-43EC-9271-492FA053E244&f=420)
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 340, Color Temperature: 2590K
Also known as: 031293059871, 45R20/FL-130V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Lumens: | 340 |
Color Temperature: | 2590 (Warm White) |
Wattage: | 45 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 340 |
Wattage: | 45 |
Light Technology: | Incandescent |
Volts AC: | 130 |
Color Temperature: | 2590 (Warm White) |
Shape: | R20 (Blown Reflector) |
Customer Reviews
No reviews for this product
(0)