N1 SCREW COVER ENCL NK 10031

Item #: 601237

Cat #: 10106-SC1-NK

UPC: 784572100312

Sign In or Register to view pricing and more.
Documents & Guides
10x6x10 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray cover with Teardrop Slots Mounting Holes in Back

Overview

10x6x10 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572100312, 10106-SC1-NK

Specifications

Size: 10 x 10 x 6 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Size: 10 x 10 x 6 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)