N3R SCREW CVR ENCL NK NP 15474

Item #: 601230

Cat #: 24246-SC3R-NK-NP

UPC: 784572154742

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
24x6x24 Screw Cover Type 3R UL Listed Steel No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back

Overview

24x6x24 Screw Cover Type 3R UL Listed Steel No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572154742, 24246-SC3R-NK-NP

Specifications

Length: 72 in
Width: 24 in
Height: 24 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 24 in
Color: Plain
Width: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)