ERI 211-P GUARD 1-3/4" COLLAR X

Item #: 601078

Cat #: 211-P

UPC: 782862511077

Documents & Guides
No Documents Available
ERI 211-P GUARD 1-3/4" COLLAR X 4.75" DIA X 7" LENGTH W/VINYL COATING
Sign In or Register to view pricing and more.

No associated products found.

Overview

ERI 211-P GUARD 1-3/4" COLLAR X 4.75" DIA X 7" LENGTH W/VINYL COATING
Also known as: 782862511077, 211-P

Specifications

Color: Black
Material: Metal
Light Technology: Incandescent
Color: Black
Light Technology: Incandescent
Material: Metal

Customer Reviews

No reviews for this product
(0)